Fan Bracket, 2", Steel

Item #: 171147

Cat #: ABRKT2

UPC: 783510173975

Documents & Guides
Fan Bracket, Diameter: 2 Inch, Material: Steel, For Use With Hoffman Compact Axial Fan Model# A2AXFN24.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fan Bracket, Diameter: 2 Inch, Material: Steel, For Use With Hoffman Compact Axial Fan Model# A2AXFN24.
Designed to provide easy mounting of compact axial fans on enclosure panels. Brackets can be used for general air circulation or to direct air at problem areas.
Also known as: 783510173975, ABRKT2

Specifications

Width: 2.750 in
Depth: 1.500 in
Material: Aluminum
Finish: Mill
Height: 3.190 in
Width: 2.750 in
Material: Aluminum
Height: 3.190 in
Depth: 1.500 in
Finish: Mill

Customer Reviews

No reviews for this product
(0)