Ratchet P-Clamp, 15° Short, 0.26", Black

Item #: 1711287

Cat #: 151-01640

UPC: 089306396123

Sign In or Register to view pricing and more.
Documents & Guides
Ratchet P-Clamp, 0.24" - 0.54" Bundle Dia, 15° Short, .26" Hole Dia, PA66HIRHSUV/ST/ZN, Black

Overview

Ratchet P-Clamp, 0.24" - 0.54" Bundle Dia, 15° Short, .26" Hole Dia, PA66HIRHSUV/ST/ZN, Black
The Ratchet P-Clamp family offers versatility when managing wires, cables and hoses. The robust design and durable materials make it ideal for heavy duty applications, both indoors and out. The one-piece adjustable clamp can be closed by hand to the desired diameter. The release feature provides easy and nondestructive removal of cables simply by using a flat-head screwdriver. This nondestructive release allows the clamp to be reused without removing or replacing any bolts or screws. The Ratchet P-Clamp is offered in four sizes and multiple mounting configurations.
Also known as: 089306396123, 151-01640

Specifications

Color: Black
Diameter Range: 0.240 - 0.540 In
Color: Black
Diameter Range: 0.240 - 0.540 In

Customer Reviews

No reviews for this product
(0)