Eriflex Flexibar Advanced, 2 Layer, 125A
Item #: 1711196
Cat #: 534006
UPC: 782856937388
Sign In or Register to view pricing and more.
Documents & Guides
Flexibar Advanced, Conductor: Copper, Conducting Layers: 2, Length: 6.56 Ft., Current Rating: 125 Amps, Material: Copper Thermoplastic Elastomer ***Replaces Eriflex #505059***
Overview
Flexibar Advanced, Conductor: Copper, Conducting Layers: 2, Length: 6.56 Ft., Current Rating: 125 Amps, Material: Copper Thermoplastic Elastomer ***Replaces Eriflex #505059***
After extensive research, nVent ERIFLEX is proud to establish a new gold standard in terms of insulation for flexible busbar called nVent ERIFLEX Flexibar Advanced. The new product is low smoke, halogen-free and flame retardant all while maintaining the level of flexibility and reliability that our partners have come to expect from nVent ERIFLEX Flexibar. Compared to standard PVC insulation, nVent ERIFLEX Flexibar Advanced does not generate corrosive gases and produces a relatively low smoke opacity in accordance with ISO 5659-2. The low smoke characteristic improves the visibility conditions for people to be able to easily locate the emergency exit and also allows rescue workers to assess an emergency situation more clearly. nVent ERIFLEX Flexibar Advanced means greater safety for individuals, less damage for your electrical equipment and less environmental impact. The halogen–free feature enables a reduction in the quantity of toxic smoke. nVent ERIFLEX Flexibar Advanced does not contain any halogens, according to IEC 60754-1, minimizing toxicity and making it the ideal product for use in enclosed spaces such as data centers, rail and other spaces where people are welcome such as hospitals and schools. This also facilitates the use of nVent ERIFLEX Flexibar Advanced in specific applications such as submarines, switchboards and other enclosed environments that require a low emissions solution. In addition to being halogen-free, nVent ERIFLEX Flexibar Advanced is also compliant with the UL 94-V0 testing standard. The flame retardant portion of the test illustrates the self-extinguish feature. This superior feature of nVent ERIFLEX Flexibar Advanced is also shown by the Limiting Oxygen Index (LOI) at 30%. In case of fire, ERFILEX Flexibar Advanced generates a limited quantity of smoke that is less damaging to your electrical equipment.
Also known as: 782856937388, 534006
Specifications
Amps: | 125 |
Amps: | 125 |
Customer Reviews
No reviews for this product
(0)