PVC Coated Aluminum Conduit, 1/2", 10' Length

Item #: 1711083

Cat #: PA0510CT00

UPC: 847656060640

Documents & Guides
PVC Coated Conduit, 1/2" Diameter, 10 Foot Length, Rigid Aluminum, 40 mil Black PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.
Sign In or Register to view pricing and more.

No associated products found.

Overview

PVC Coated Conduit, 1/2" Diameter, 10 Foot Length, Rigid Aluminum, 40 mil Black PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.
Calbond® PVC coated rigid steel conduit is used for highly corrosive environments. The coating will provide corrosion protection and mechanical protection. Ground continuity is maintained throughout the installation.
Also known as: 847656060640, PA0510CT00

Specifications

Diameter: 1/2 in
Color: Black
Length: 10 ft
Material: PVC Coated Aluminum
Diameter: 1/2 in
Length: 10 ft
Color: Black
Material: PVC Coated Aluminum

Customer Reviews

No reviews for this product
(0)