Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
One-door Fs Enclosure Type 4x, Bulletin A30s4 (stainless Steel Free-standing Type 4 Enclosures), Size/dims: 72.06x30.06x18.06, Material/finish: Ss Type 304
Overview
One-door Fs Enclosure Type 4x, Bulletin A30s4 (stainless Steel Free-standing Type 4 Enclosures), Size/dims: 72.06x30.06x18.06, Material/finish: Ss Type 304
One-Door FS Enclosure Type 4X, Bulletin A30S4 (Stainless Steel Free-Standing Type 4 Enclosures), Size/Dims: 72.06x30.06x18.06, Material/Finish: SS Type 304
Also known as: 783510111441, A723018SSFSN4
Specifications
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)