Ballerina 1 Light Wall Sconce, Old Bronze

Item #: 1710757

Cat #: 60-5378

UPC: 045923653780

Sign In or Register to view pricing and more.
Documents & Guides
Ballerina - 1 Light Wall Sconce - Old Bronze Finish with Alabaster Glass - Old Bronze Finish

Overview

Ballerina - 1 Light Wall Sconce - Old Bronze Finish with Alabaster Glass - Old Bronze Finish
Nuvo's Ballerina 1 light wall sconce is a sophisticated lighting solution for inside the home. Illuminate dining rooms, living rooms, hallways, and foyers, with this old bronze sconce featuring alabaster Glass. Contemporary and elegant, the Ballerina wall sconce adds style to any home decor.
Also known as: 045923653780, 60-5378

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Material: Steel
Color: Bronze
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 60
Color: Bronze
Light Technology: Incandescent
Volts AC: 120
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)