Proximity Sensor, Inductive, 18mm, 10-30VDC, 3 Wire

Item #: 17106

Cat #: 872C-D5NP18-D4

UPC: 662468302197

Documents & Guides
Proximity Sensor, Inductive, 3-Wire DC, 18 mm Tubular, 10 -30 Volt DC, 5 mm Sensing Distance, Shielded, Normally Open Output, Micro QD Connection
Sign In or Register to view pricing and more.

No associated products found.

Overview

Proximity Sensor, Inductive, 3-Wire DC, 18 mm Tubular, 10 -30 Volt DC, 5 mm Sensing Distance, Shielded, Normally Open Output, Micro QD Connection
Our inductive proximity sensors detect metal objects without touching them. This technology is used in applications where the metal object to be detected is within an inch or two of the sensor face. Our sensors can be used in light-duty packaging applications and the punishing environments on automotive welding equipment or the harsh washdowns in food processing plants.
Also known as: 662468302197, 872C-D5NP18-D4

Specifications

Type: Inductive, Proximity Sensor, 3 Wire DC
Diameter: 18 mm
Amps: 0.200
Material: Brass
Range: 5 mm
IP/NEMA Rating: IP67
Volts DC Range: 10 - 30
Type: Inductive, Proximity Sensor, 3 Wire DC
Amps: 0.200
Range: 5 mm
Volts DC Range: 10 - 30
Diameter: 18 mm
Material: Brass
IP/NEMA Rating: IP67

Customer Reviews

No reviews for this product
(0)