HD Cable Tie, 175lb, 21", Black

Item #: 1710388

Cat #: 111-01572

UPC: 089306360995

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Cable Tie, 21" Long, UL Rated, 175lb Tensile Strength, POM, Black, 25/pkg

Overview

Heavy Duty Cable Tie, 21" Long, UL Rated, 175lb Tensile Strength, POM, Black, 25/pkg
HellermannTyton Heavy-Duty Cable Ties offer a higher tensile strength for heavy load applications. The head design guarantees high tensile strength, as well as a low insertion force. For high volume applications, tensioning tools are availableto ensure consistent and safe installation.
Also known as: 089306360995, 111-01572

Specifications

Weight Capacity: 175 lbs
Color: Black
Length: 21 in
Weight Capacity: 175 lbs
Length: 21 in
Color: Black

Customer Reviews

No reviews for this product
(0)