
Blank Wallplate, 2-Gang, Nylon, Lt. Almond, Midway
Item #: 17103
Cat #: PJ23-T
UPC: 078477277355
Documents & Guides
2-Gang, No Device Blank Wallplate, Midway Size, Thermoplastic Nylon, Box Mount - Light Almond.
Sign In or Register to view pricing and more.
Overview
2-Gang, No Device Blank Wallplate, Midway Size, Thermoplastic Nylon, Box Mount - Light Almond.
2-Gang, No Blank Wallplate, Midway Size, Light Almond
Also known as: 078477277355, PJ23-T
Specifications
Size: | Midway |
Color: | Light Almond |
Type: | Blank Plate |
Gangs: | 2 |
Mounting: | Box |
Material: | Thermoplastic, Nylon |
Size: | Midway |
Type: | Blank Plate |
Mounting: | Box |
Color: | Light Almond |
Gangs: | 2 |
Material: | Thermoplastic, Nylon |
Customer Reviews
No reviews for this product
(0)