1-1/2 IN COND BODY FORM7 C

Item #: 17100

Cat #: C57

UPC: 783126070941

Sign In or Register to view pricing and more.
OZ-Gedney Type C Conduit Body, 1-1/2 IN Hub, Form: 7, Length: 8-3/16 IN, 2-7/16 IN Width, 2-9/16 IN Height, Iron, Finish: Zinc Electroplated With Aluminum Enamel, Gray, Connection: Tapered FNPT, 3 (2 AWG) Conductors, 27 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2, Per NEC section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC

Overview

OZ-Gedney Type C Conduit Body, 1-1/2 IN Hub, Form: 7, Length: 8-3/16 IN, 2-7/16 IN Width, 2-9/16 IN Height, Iron, Finish: Zinc Electroplated With Aluminum Enamel, Gray, Connection: Tapered FNPT, 3 (2 AWG) Conductors, 27 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2, Per NEC section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126070941, C57

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Family / Style: Form 7
Type: Type C
Material: Malleable Iron
Family / Style: Form 7
Diameter: 1 1/2 in
Type: Type C

Customer Reviews

No reviews for this product
(0)