110W HID Retrofit LED Lamp, 50K

Item #: 1709908

Cat #: KT-LED110HID-H-EX39-850-D/G3-DP

UPC: 843654123615

Documents & Guides
LED Retrofit Lamp, 110 Watt, 16500 Lumen, 5000K, 85 CRI, EX39 Mogul Base, 120-277 Volt, Horizontal Orientation, HID Replacement
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Retrofit Lamp, 110 Watt, 16500 Lumen, 5000K, 85 CRI, EX39 Mogul Base, 120-277 Volt, Horizontal Orientation, HID Replacement
Keystone DirectDrive LED HID replacement lamps are the ideal way to upgrade existing HID fixtures to the latest in LED technology. Simply bypass the existing ballast by cutting the wires and connecting the 120-277V line voltage directly to the sockets. No ballast or external driver is required.
Also known as: 843654123615, KT-LED110HID-H-EX39-850-D/G3-DP

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 110
Color Rendering Index (CRI): 85
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 85
Dimmable: No
Base: Mogul Extended Screw (EX39)
Wattage: 110
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)