
2x4' LED Troffer, 4040L/4000K
Item #: 1709792
Cat #: ZR24-40L-840-VDO-UNV
UPC: 849665008729
Sign In or Register to view pricing and more.
Documents & Guides
2 Ft. x 4 Ft. LED Troffer, 120-277V, 4040 Lumens, Color Temperature: 4000K, ZR Curved Lens, Lutron Vive Wireless Integral Fixture Control with Occupancy and Daylight Sensing
Overview
2 Ft. x 4 Ft. LED Troffer, 120-277V, 4040 Lumens, Color Temperature: 4000K, ZR Curved Lens, Lutron Vive Wireless Integral Fixture Control with Occupancy and Daylight Sensing
The ZR LED troffer provides energy productivity and code compliance – all with installation that's so intuitive and simple. The ZR Series delivers from 2,000 to 10,000 lumens and 80 CRI quality light and is perfect for both new construction and renovation. Multiple control options including 0-10V, SmartCast® Technology, Lutron Vive, and Lutron EcoSystem products incorporate integrated ambient and occupancy sensing and wireless communication resulting in lower electricity bills, reduced maintenance and an improved total cost of ownership over traditional lighting control systems. The ZR LED troffer embodies a breakthrough in balancing energy savings, visual comfort and project budgets.
Also known as: 849665008729, ZR24-40L-840-VDO-UNV
Specifications
Mounting: | Recessed |
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft |
Width: | 2 ft |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Length: | 4 ft |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Width: | 2 ft |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)