2x4' LED Troffer, ZR Series, 120-277V

Item #: 1709517

Cat #: ZR24-40L-835-10V5-UNV

UPC: 849665039020

Sign In or Register to view pricing and more.
Documents & Guides
2 Ft. x 4 Ft. LED Troffer, ZR Series, 4040 Lumens, 80 CRI, 3500K, 120-277V

Overview

2 Ft. x 4 Ft. LED Troffer, ZR Series, 4040 Lumens, 80 CRI, 3500K, 120-277V
The ZR LED troffer provides energy productivity and code compliance – all with installation that's so intuitive and simple. The ZR Series delivers from 2,000 to 10,000 lumens and 80 CRI quality light and is perfect for both new construction and renovation. Multiple control options including 0-10V, SmartCast® Technology, Lutron Vive, and Lutron EcoSystem products incorporate integrated ambient and occupancy sensing and wireless communication resulting in lower electricity bills, reduced maintenance and an improved total cost of ownership over traditional lighting control systems. The ZR LED troffer embodies a breakthrough in balancing energy savings, visual comfort and project budgets.
Also known as: 849665039020, ZR24-40L-835-10V5-UNV

Specifications

Mounting: Recessed
Lumens: 4000
Length: 4 ft
Wattage: 29
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277
Lumens: 4000
Wattage: 29
Light Technology: LED

Customer Reviews

No reviews for this product
(0)