18 AWG TFN Solid Copper, Red, 500'

Item #: 170949

Cat #: TFN18SOLRED500RL

UPC:

Documents & Guides
18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Red, 500 Foot Spool.
Sign In or Register to view pricing and more.

No associated products found.

Overview

18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Red, 500 Foot Spool.
Type TFFN (stranded) or TFN (solid) conductors are primarily used as fixture wire as defined by the National Electrical Code (NEC) at temperatures not to exceed 90°C in dry locations.
Also known as: TFN18SOLRED500RL

Specifications

Color: Red
Gauge: 18
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Solid
Package Type: Reel
Color: Red
Length: 500 ft
Volts AC: 600
Jacket: Nylon
Package Type: Reel
Gauge: 18
Material: Copper
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)