Disconnect Switch, Non-Fusible, 60A, 240VAC, NEMA 3R, General Duty

Item #: 17093

Cat #: TGN3322R

UPC: 783164008791

Documents & Guides
Disconnect Switch, Non-Fusible, 60 Amp, 240 Volt AC, 3-Pole, NEMA 3R, General Duty
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switch, Non-Fusible, 60 Amp, 240 Volt AC, 3-Pole, NEMA 3R, General Duty
ABB offers a wide variety of GE general duty switches for residential and light commercial purposes, while the extensive line of heavy duty switches is best suited for commercial and industrial applications. For the toughest industrial environments, like cement foundries, steel mills and processing plants, dust-tight and stainless steel switches are available. We also offer a variety of double throw switches for emergency generators.
Also known as: 783164008791, TGN3322R

Specifications

Poles: 3
Volts DC: 250
Type: Disconnect, Safety Switch, Non-Fused
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 3
Type: Disconnect, Safety Switch, Non-Fused
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Mounting: Surface
Amps: 60

Customer Reviews

No reviews for this product
(0)