Hub, 2", Rainproof, Conduit/Plate

Item #: 170927

Cat #: DS200H2P

UPC: 786676462068

Sign In or Register to view pricing and more.
Documents & Guides
2" Diameter, Rainproof Conduit/Plate Type Hub, Plug-on Neutral, Group 2, Conduit Size: 2" (50.8 mm), For Use with 200 and 225 A MLO and MCB loadcenters and Circuit Breaker Enclosures

Overview

2" Diameter, Rainproof Conduit/Plate Type Hub, Plug-on Neutral, Group 2, Conduit Size: 2" (50.8 mm), For Use with 200 and 225 A MLO and MCB loadcenters and Circuit Breaker Enclosures
Eaton's Cutler Hammer Hubs Are Used Outdoors To Provide A Watertight Connection to The Conduit That Contains The Wire. Hubs Are Available In A Variety Of Sizes and Can Be Used On Both Type Ch And Type Br Loadcenters. Our Loadcenter Carton Will Indicate The Correct Size Hub To Be Used.
Also known as: 786676462068, DS200H2P

Specifications

Size: 2 in
Size: 2 in

Customer Reviews

No reviews for this product
(0)