TOUGHSYSTEM® 2.0 ROLLING TOWER

Item #: 1709095

Cat #: DWST60436

UPC: 076174834642

Sign In or Register to view pricing and more.
Documents & Guides
TOUGHSYSTEM 2.0 ROLLING TOWER, Includes: (1) DeWALT ToughSystem 2.0 Rolling Toolbox (DWST08450), (1) DeWALT ToughSystem 2.0 Extra Large Toolbox (DWST08400) & (1) DeWALT ToughSystem 2.0 Toolbox (DWST08165) IP65 Rated (Dust & Water Resistant

Overview

TOUGHSYSTEM 2.0 ROLLING TOWER, Includes: (1) DeWALT ToughSystem 2.0 Rolling Toolbox (DWST08450), (1) DeWALT ToughSystem 2.0 Extra Large Toolbox (DWST08400) & (1) DeWALT ToughSystem 2.0 Toolbox (DWST08165) IP65 Rated (Dust & Water Resistant
The ToughSystem® 2.0 Rolling Tower combines all your favorite ToughSystem® 2.0 Storage products in one tower so you can roll onto the jobsite and get the job done. This rolling tower includes the ToughSystem® 2.0 Toolbox, Extra Large Toolbox, and Rolling Toolbox with patented auto-connect side latches, allowing for one-handed operation. Each toolbox features upgraded 2-piece metal front latches for added durability when securing tools inside of the box. These ToughSystem® 2.0 toolboxes dust and water resistant with an IP65 rating. Each toolbox optimizes organization, the ToughSystem® 2.0 Toolbox includes 2 large organizer cups with removable dividers and the Extra Large and Rolling include a removable inner tray. The ToughSystem® 2.0 Rolling Tower is backwards compatible with any ToughSystem® product
Also known as: 076174834642, DWST60436

Specifications

Weight Capacity: 250 lbs
Color: Black/Yellow
Weight Capacity: 250 lbs
Color: Black/Yellow

Customer Reviews

No reviews for this product
(0)