
HMND PH75MLI CNTL 75VA 460/230-115
Item #: 170896
Cat #: PH75MLI
UPC: 803423078348
Documents & Guides
HMD PH75MLI CNTL 75VA 460/23
Sign In or Register to view pricing and more.
Hammond Power Solutions
FGF2 Finger Guard Kit, Fused, 50 - 75 - 100VA, for MBMH, MGJ, MLI
Item #: 108710
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Hammond Power Solutions
PFK5 Fuse Kit, Primary, 4 Clips, Screws, 1 Jumper Wire, Finger Guard, 75VA
Item #: 107884
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
HMD PH75MLI CNTL 75VA 460/23
Also known as: 803423078348, PH75MLI
Specifications
Phase: | 1 |
Volt Amps: | 75 |
Primary Voltage: | 200/220/440, 240/480, 208/230/4460 |
Secondary Voltage: | 23/110, 24/115, 25/120 |
Phase: | 1 |
Primary Voltage: | 200/220/440, 240/480, 208/230/4460 |
Volt Amps: | 75 |
Secondary Voltage: | 23/110, 24/115, 25/120 |
Customer Reviews
No reviews for this product
(0)