LED Disc Light: QUICK DISC

Item #: 1708801

Cat #: QD6-30-WH

UPC: 714176020396

Sign In or Register to view pricing and more.
LED Disc Light: QUICK DISC; 15W; 1050 LUMEN; 3000K; 90CRI. Mounts directly to most standard depth and ‘pancake’ 4” and 5”/6” junction boxes. Dimmable with most ELV and TRIAC dimmers.

Overview

LED Disc Light: QUICK DISC; 15W; 1050 LUMEN; 3000K; 90CRI. Mounts directly to most standard depth and ‘pancake’ 4” and 5”/6” junction boxes. Dimmable with most ELV and TRIAC dimmers.
Multi-purpose surface mount disc for use with standard and pancake junction boxes. The sleek, low-profile design is available in two sizes with 3000K energy-saving dimmable LED light, driver on-board, and polycarbonate lens to diffuse and soften light. Easy mounting style makes installation quick and hassle-free.
Also known as: 714176020396, QD6-30-WH, wafer, disc

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1050
Volts AC: 120
Wattage: 15
Mounting: Surface
Color: White
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Mounting: Surface
Diameter: 6 in
Dimmable: Yes
Lumens: 1050
Wattage: 15
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)