Wallplate Insert, Decora, QuickPort, 1-Port, Empty, Light Almond
Item #: 170879
Cat #: 41641-T
UPC: 078477407691
Sign In or Register to view pricing and more.
Documents & Guides
Wallplate Insert, Decora, QuickPort, 1-Port, Empty, Color: Light Almond.
Overview
Wallplate Insert, Decora, QuickPort, 1-Port, Empty, Color: Light Almond.
QuickPort Decora Insert, 1-Port, Light Almond
Also known as: 078477407691, 41641-T
Specifications
Mounting: | Insert |
Color: | Light Almond |
Material: | Plastic |
Gangs: | 1 |
Number of Ports: | 1 |
Mounting: | Insert |
Material: | Plastic |
Number of Ports: | 1 |
Color: | Light Almond |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)