Drive, 156A, 125HP Normal Duty, 480VAC, 3-Ph, No HIM, Open Type

Item #: 170859

Cat #: 20G1AND156AA0NNNNN

UPC: 884951038028

Sign In or Register to view pricing and more.
Drive, PowerFlex 755, 156 Amp, 125 Horse Power, Normal/Heavy Duty, 480 Volt AC, 3-Phase

Overview

Drive, PowerFlex 755, 156 Amp, 125 Horse Power, Normal/Heavy Duty, 480 Volt AC, 3-Phase
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 884951038028, 20G1AND156AA0NNNNN

Specifications

Phase: 3
Amps: 156
Volts AC: 480
Horsepower: 125
Type: General Purpose, Drive
Phase: 3
Volts AC: 480
Type: General Purpose, Drive
Amps: 156
Horsepower: 125

Customer Reviews

No reviews for this product
(0)