Enclosure, NEMA 4/12, Hinge Cover, 300 x 300 x 210 mm, Steel With Light Gray Finish
Item #: 1708471
Cat #: MAS0303021R5
UPC: 783510487416
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4/12, Hinge Cover, MAS With Plate, 300 x 300 x 210 mm, Steel With Light Gray Finish
Overview
Enclosure, NEMA 4/12, Hinge Cover, MAS With Plate, 300 x 300 x 210 mm, Steel With Light Gray Finish
The mild steel single door wall mounted enclosure range, MAS, with a IP 66 protection degree, is available off the shelf in many different sizes. This enclosure range is well suited for many different applications. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure.
Also known as: 783510487416, MAS0303021R5
Specifications
Material: | Steel |
IP/NEMA Rating: | NEMA 12, NEMA 13, NEMA 4 |
Material: | Steel |
IP/NEMA Rating: | NEMA 12, NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)