4' 18W T8 LED Lamp, 41K

Item #: 1708391

Cat #: ECOLED18T8L48FG841TYPEB

UPC: 046135409707

Documents & Guides
ECOLED Lamp, 18 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2160, CRI: 80, Color Temperature: 4100K, Length: 48 inch, Installed Directly on 120-277V, No Ballast Required, 1 per SKU, 25 per Case *Sylvania Part # 40970*
Sign In or Register to view pricing and more.

No associated products found.

Overview

ECOLED Lamp, 18 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2160, CRI: 80, Color Temperature: 4100K, Length: 48 inch, Installed Directly on 120-277V, No Ballast Required, 1 per SKU, 25 per Case *Sylvania Part # 40970*
SYLVANIA ECO LED T8 lamps deliver a quality LED light, at an affordable price. This long-lasting, economical line provides the perfect lighting solution for any budget for office, industrial or education.
Also known as: 046135409707, ECOLED18T8L48FG841TYPEB

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 18
Color Rendering Index (CRI): 82
Lumens: 2160
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Material: Glass
Dimmable: No
Type: Ballast Bypass (Type B)
Wattage: 18
Lumens: 2160
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)