Eyeball Trim, 4", Satin Nickel Ring/Trim
Item #: 170818
Cat #: B403SN-SN
UPC:
Documents & Guides
Eyeball Trim, Diameter: 4 inch, 30 Degree Tilt, Color: Satin Nickel Ring/Trim (Pictured: White Ring/Trim)
Sign In or Register to view pricing and more.
No associated products found.
Overview
Eyeball Trim, Diameter: 4 inch, 30 Degree Tilt, Color: Satin Nickel Ring/Trim (Pictured: White Ring/Trim)
Also known as: B403SN-SN
Specifications
Type: | Eyeball Trim |
Color: | Satin Nickel |
Diameter: | 4 in |
Angle: | 30° |
Type: | Eyeball Trim |
Diameter: | 4 in |
Color: | Satin Nickel |
Angle: | 30° |
Customer Reviews
No reviews for this product
(0)