LED Downlight, 15 Watt, 1200 Lumen, Selectable CCT, 120V

Item #: 1708075

Cat #: AD56-5CCT-WH

UPC: 714176021478

Sign In or Register to view pricing and more.
LED Downlight, 5/6 Inch, 15 Watt, 1200 Lumen, Selectable CCT: 27K/30K/35K/40K/50K, 90 CRI, 120 Volt, Dimmable, White

Overview

LED Downlight, 5/6 Inch, 15 Watt, 1200 Lumen, Selectable CCT: 27K/30K/35K/40K/50K, 90 CRI, 120 Volt, Dimmable, White
The Advantage Select series recessed downlights make it simple and affordable to upgrade existing recessed housings to LED. Another added benefit to the Advantage Select series is the 5-in-1 selectable color temperature settings ranging from a warm white 2700K up to 5000K daylight. Simply set to you desired color temp with ease and change with future updates for years to come.
Also known as: 714176021478, AD56-5CCT-WH

Specifications

Color Temperature: 4100 (Cool White), 3000 (Warm White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White)
Volts AC: 120
Wattage: 15
Diameter: 5 in, 6 in
Color: White
Color Rendering Index (CRI): 90
Lumens: 1200
Shape: Round
Dimmable: Yes
Color Temperature: 4100 (Cool White), 3000 (Warm White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White)
Wattage: 15
Color: White
Lumens: 1200
Dimmable: Yes
Volts AC: 120
Diameter: 5 in, 6 in
Color Rendering Index (CRI): 90
Shape: Round

Customer Reviews

No reviews for this product
(0)