Transformer, Control, Terminal Connection, 150VA, 240x480-120/240

Item #: 170806

Cat #: 9070EO3D31

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, Type EO, 150 VA, 240 x 480 - 120/240, Open, 1-Phase

Overview

Transformer, Control, Type EO, 150 VA, 240 x 480 - 120/240, Open, 1-Phase
Also known as: 9070EO3D31

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 150
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Volt Amps: 150
Phase: 1
Primary Voltage: 240/480

Customer Reviews

No reviews for this product
(0)