General Use Vinyl Electrical Tape, Multi-Purpose, Red, 3/4" x 60'

Item #: 1708013

Cat #: 165RD4A

UPC: 076308925758

Documents & Guides
3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Red, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
Sign In or Register to view pricing and more.

No associated products found.

Overview

3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Red, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
When You Need A Dependable, Multi-Purpose General Purpose Vinyl Electrical Tape, Use 3M™ Temflex™ Tape 165. This Affordable Solution Offers Reliable Performance For Protective Jacketing, Harnessing, Marking And Insulating Low Voltage Cables In Non-Critical Applications.
Also known as: 076308925758, 165RD4A

Specifications

Color: Red
Width: 3/4 in
Length: 60 ft
Material: Vinyl
Family / Style: Temflex Tape 165
Color: Red
Length: 60 ft
Family / Style: Temflex Tape 165
Width: 3/4 in
Material: Vinyl

Customer Reviews

No reviews for this product
(0)