
General Use Vinyl Electrical Tape, Multi-Purpose, Gray, 3/4" x 60'
Item #: 1708008
Cat #: 165GY4A
UPC: 076308925727
Documents & Guides
3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Gray, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
Sign In or Register to view pricing and more.
Overview
3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Gray, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
3M™ Temflex™ vinyl Electrical Tape 165 is a 6 mil THK, multi-purpose flame-retardant vinyl insulating tape available in 10 colors. It is designed to perform in ambient temperatures up to 194 deg F. The tape is conformable for cold weather application down to 32 deg F. It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions.
Also known as: 076308925727, 165GY4A
Specifications
Width: | 3/4 in |
Length: | 60 ft |
Material: | Vinyl |
Color: | Gray |
Family / Style: | Temflex Tape 165 |
Width: | 3/4 in |
Material: | Vinyl |
Family / Style: | Temflex Tape 165 |
Length: | 60 ft |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)