Drive, AC, 380-480VAC 3-Ph, 8A, 5HP Normal Duty, 5HP Heavy Duty

Item #: 170782

Cat #: 20G11ND8P0AA0NNNNN

UPC: 884951215115

Sign In or Register to view pricing and more.
Drive, PowerFlex 753, 380 - 480 Volt AC, 3-Phase, 8 Amp, 5 Horse Power, Normal Duty, 5 Horse Power, Heavy Duty, Open Type

Overview

Drive, PowerFlex 753, 380 - 480 Volt AC, 3-Phase, 8 Amp, 5 Horse Power, Normal Duty, 5 Horse Power, Heavy Duty, Open Type
The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW.
Also known as: 884951215115, 20G11ND8P0AA0NNNNN

Specifications

Phase: 3
Horsepower: 5
Type: General Purpose, Drive
Amps: 8
Phase: 3
Type: General Purpose, Drive
Horsepower: 5
Amps: 8

Customer Reviews

No reviews for this product
(0)