LED Canopy/Soffit Luminaire, 96 Watt, 5700K, 120-277V

Item #: 1707786

Cat #: CPY250-B-DM-D-B-UL-WH-57K

UPC: 849665020653

Sign In or Register to view pricing and more.
Documents & Guides
LED Canopy/Soffit Luminaire, 96 Watt, 12860 Lumen, 5700K, 120-277 Volt, Direct Mount, Drop Lens, White Finish

Overview

LED Canopy/Soffit Luminaire, 96 Watt, 12860 Lumen, 5700K, 120-277 Volt, Direct Mount, Drop Lens, White Finish
The CPY250® LED Canopy/Soffit Luminaire has an extremely thin profile constructed of rugged cast aluminum. It can be surface mounted easily from below the canopy deck and can be pendant mounted. Direct imaging of the LEDs is eliminated with a highly efficient patterned flat or 0.91" (23mm) drop glass lens. Applications: Petroleum canopies, CNG fueling stations, soffits.
Also known as: 849665020653, CPY250-B-DM-D-B-UL-WH-57K

Specifications

Mounting: Direct
Wattage: 96
Color Temperature: 5700 (Bright White)
Color: White
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Mounting: Direct
Color Temperature: 5700 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 96
Color: White
Dimmable: No

Customer Reviews

No reviews for this product
(0)