Screwless Decora Wallplate, 1-Gang, Polycarbonate, Lt. Almond

Item #: 17076

Cat #: 80301-ST

UPC: 078477277126

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, Decora Plus Device Decora Wallplate, Standard Size, Poly Carbonate, Snap-On Mount, Screwless Subplate - Light Almond.

Overview

1-Gang, Decora Plus Device Decora Wallplate, Standard Size, Poly Carbonate, Snap-On Mount, Screwless Subplate - Light Almond.
1-Gang Decora Plus Wallplate Screwless Snap-On Mount, Light Almond
Also known as: 078477277126, 80301-ST

Specifications

Color: Light Almond
Material: Polycarbonate
Size: Standard
Type: GFCI, Decora
Gangs: 1
Mounting: Screwless
Color: Light Almond
Size: Standard
Gangs: 1
Material: Polycarbonate
Type: GFCI, Decora
Mounting: Screwless

Customer Reviews

No reviews for this product
(0)