IQ Envoy Gateway

Item #: 1707529

Cat #: ENV-IQ-AM1-240

UPC:

Documents & Guides
Enphase IQ Envoy communications gateway with integrated revenue grade PV production metering (ANSI C12.20 +/- 0.5%) and optional consumption monitoring (+/- 2.5%). Includes one 200A continuous rated production CT (current transformer). 120/240 VAC split-phase. Max 20 A overcurrent protection required. IP30. For installation indoors or in an NRTL-certified, NEMA type 3R enclosure.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enphase IQ Envoy communications gateway with integrated revenue grade PV production metering (ANSI C12.20 +/- 0.5%) and optional consumption monitoring (+/- 2.5%). Includes one 200A continuous rated production CT (current transformer). 120/240 VAC split-phase. Max 20 A overcurrent protection required. IP30. For installation indoors or in an NRTL-certified, NEMA type 3R enclosure.
The Enphase IQ Envoy™ communications gateway delivers solar production and energy consumption data to Enphase Enlighten™ monitoring and analysis software for comprehensive, remote maintenance and management of the Enphase IQ System. With integrated revenue grade production metering and optional consumption monitoring, the Envoy IQ is the platform for total energy management and integrates with the Enphase IQ Battery™. 
Also known as: ENV-IQ-AM1-240

Specifications

Type: Communications Gateway
Type: Communications Gateway

Customer Reviews

No reviews for this product
(0)