Modicon STB - mounting base - for I/O module - 28.1 mm

Item #: 170751

Cat #: STBXBA3000

UPC: 785901510413

Sign In or Register to view pricing and more.
Modicon STB - mounting base - for I/O module - 28.1 mm

Overview

Modicon STB - mounting base - for I/O module - 28.1 mm
This mounting base is part of the Modicon STB range, an offer of IP20 modular distributed I/Os on multiple networks and fieldbus. This mounting base is suitable for digital I/O modules. The width of this product is 28.1mm. It weighs 0.048kg. It is suitable for packaging, bottling, assembly, distribution, textile, printing and semiconductor machines. It is compatible with STBDDI3725,STBDRA3290 and STBDDO3705. Advantys distributed I/O solutions are simple, open and flexible, meeting needs in every stage of the product life cycle. For distributed connection to sensors and actuators from a PLC with prefabricated cables.
Also known as: 785901510413, STBXBA3000

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)