This product may not be available in all locations.
basic digital input module STB - 24 V DC - 16 I
Item #: 170733
Cat #: STBDDI3725
UPC: 785901631514
Sign In or Register to view pricing and more.
Documents & Guides
basic digital input module STB - 24 V DC - 16 I
Overview
basic digital input module STB - 24 V DC - 16 I
This input module is part of the Modicon STB range, an offer of IP20 modular distributed I/Os on multiple networks and fieldbus. This basic digital input module offers 16 inputs with positive discrete input logic. It is a module with discrete input voltage of 24V DC. There is an insulation between channels and logic bus at 1500V for 1 minute. It is an IP20 rated product. Its dimensions are 125mm (width) x 65.1mm (depth) x 18.4mm (height). It weighs 0.086kg. It is suitable for packaging, bottling, assembly, distribution, textile, printing and semiconductor machines. This product is certified by CE, FM Class 1 Division 2, CSA and UL. It meets EN/IEC 61131-2 type 3 standard. It is compatible with I/O base STBXBA3000 and power distribution module STBPDT3100/3105. Advantys distributed I/O solutions are simple, open and flexible, meeting needs in every stage of the product life cycle. For distributed connection to sensors and actuators from a PLC with prefabricated cables.
Also known as: 785901631514, STBDDI3725
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)