Terminal Block, Grounding, 22 - 8AWG, Green/Yellow, 6mm

Item #: 1707

Cat #: 1492-JG6

UPC: 662073058465

Documents & Guides
Terminal Block, Ground Block, Green / Yellow, 22 - 8 AWG, 6 mm, 50 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Ground Block, Green / Yellow, 22 - 8 AWG, 6 mm, 50 in a Package
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-JG6 from Rockwell Automation® is a green / yellow 8. 1 x 60 x 39. 5 mm (0. 319 x 2. 36 x 1. 56 IN) terminal block with one pole and screw connections. It has feed-through grounding. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073058465, 1492-JG6

Specifications

Type: Grounding, Terminal Block
Color: Green/Yellow
Family / Style: 1492
Mounting: DIN Rail
Allowable Gauge Range: 22 - 8
Type: Grounding, Terminal Block
Family / Style: 1492
Allowable Gauge Range: 22 - 8
Color: Green/Yellow
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)