This product may not be available in all locations.



Safety Switch, 400A, 3P, 240V, Type DG, Fusible, NEMA 3R
Item #: 170696
Cat #: DG325FRK
UPC: 782113589527
Sign In or Register to view pricing and more.
Documents & Guides
400 Amp, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible Without Neutral, 240 Volt AC, NEMA 3R
Overview
400 Amp, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible Without Neutral, 240 Volt AC, NEMA 3R
Also known as: 782113589527, DG325FRK
Specifications
Poles: | 3 |
Amps: | 400 |
Mounting: | Surface |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Amps: | 400 |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)