16 TFFN Stranded Copper, Blue, 2500'

Item #: 1705980

Cat #: 27035505

UPC: 032886227325

Documents & Guides
16 TFFN Stranded Copper, Blue, 2500 Foot Spool
Sign In or Register to view pricing and more.

No associated products found.

Overview

16 TFFN Stranded Copper, Blue, 2500 Foot Spool
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: 032886227325, 27035505

Specifications

Color: Blue
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Stranded
Color: Blue
Material: Copper
Conductors: 1
Jacket: Nylon
Length: 2500 ft
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)