This product has been discontinued.
2
more
Male Disconnect, Nylon Insulated, 16 - 14 AWG, Tab: 0.25 x 0.032"
Item #: 170598
Cat #: DPF14-250FIM-L
UPC: 074983119981
Sign In or Register to view pricing and more.
Documents & Guides
Male Disconnect, Nylon Insulated, 16 - 14 AWG, Tab: 0.25 x 0.032 Inch, Material: Brass, Color: Blue, Package of 50 Each.
Overview
Male Disconnect, Nylon Insulated, 16 - 14 AWG, Tab: 0.25 x 0.032 Inch, Material: Brass, Color: Blue, Package of 50 Each.
Disconnect can be inserted and removed from the male tab without the use of tools for lower installed cost. Premium nylon insulation retains its shape when crimped and provides a tight grip around the wire insulation for maximum strain relief. Fully insulated design provides protection from electrical shorts. Internal wire stop assures proper length of insertion into terminal barrel, providing a higher quality connection. UL Flammability UL 94V-2, maximum insulation temperature 221 Degrees Fahrenheit (105 Degrees Celsius). Rated up to 600 Volts.
Also known as: 074983119981, DPF14-250FIM-L
Specifications
Gender: | Male |
Color: | Blue |
Material: | Brass, Nylon |
Allowable Gauge Range: | 16 - 14 |
Gender: | Male |
Material: | Brass, Nylon |
Color: | Blue |
Allowable Gauge Range: | 16 - 14 |
Customer Reviews
No reviews for this product
(0)