BUSS HIGH VOLTAGE FUSE

Item #: 170581

Cat #: HVJ-2

UPC: 051712720366

Sign In or Register to view pricing and more.
Documents & Guides
2A 5000V Non-Time Delay Fuse

Overview

2A 5000V Non-Time Delay Fuse
Also known as: 051712720366, HVJ-2

Specifications

Type: Fuse, High Voltage
Diameter: 5 in
Amps: 2
Mounting: Clip
Type: Fuse, High Voltage
Amps: 2
Diameter: 5 in
Mounting: Clip

Customer Reviews

No reviews for this product
(0)