Single Receptacle Wallplate, 1-Gang, 1.406" Hole, Nylon, Lt. Almond, Midway

Item #: 17056

Cat #: PJ7-T

UPC: 078477277300

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Light Almond.

Overview

1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Light Almond.
1-Gang Single 1.406-Inch Hole Receptacle Wallplate, Midway Size, Light Almond
Also known as: 078477277300, PJ7-T

Specifications

Size: Midway
Color: Light Almond
Mounting: Device
Material: Thermoplastic, Nylon
Gangs: 1
Type: Single Receptacle
Size: Midway
Mounting: Device
Gangs: 1
Color: Light Almond
Material: Thermoplastic, Nylon
Type: Single Receptacle

Customer Reviews

No reviews for this product
(0)