![2x4' LED Flat Panel, 3500K 2x4' LED Flat Panel, 3500K](https://rexel-cdn.com/products/4.jpg?i=19506E0B-454D-440E-B830-77671E81C24D&f=420)
2x4' LED Flat Panel, 3500K
Item #:
1705093
Cat #:
C-TR-C-FP24-37L-35K-WH
UPC:
849665038283
Sign In or Register to view pricing and more.
Documents & Guides
2x4' LED Flat Panel, 29 Watt, 3700 Lumens, Color Temperature: 3500K, Dimmable, White
Overview
2x4' LED Flat Panel, 29 Watt, 3700 Lumens, Color Temperature: 3500K, Dimmable, White
Also known as: 849665038283, C-TR-C-FP24-37L-35K-WH
Specifications
Volts AC: | 120-277 |
Width: | 24 in, 2 ft |
Lumens: | 3675 |
Wattage: | 31 |
Length: | 4 ft, 48 in |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 120-277 |
Lumens: | 3675 |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Width: | 24 in, 2 ft |
Wattage: | 31 |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)