This product has been discontinued.
20A, 125V, Tamper Resistant USB Receptacle, Merlot
Item #: 1704918
Cat #: SCR-15-UBTR-MR
UPC: 784276166294
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, Tamper Resistant USB Receptacle, Color: Merlot
Overview
15 Amp, 125 Volt, Tamper Resistant USB Receptacle, Color: Merlot
Satin Colors tamper-resistant USB receptacle, 125V, 15A in merlot
Also known as: 784276166294, SCR-15-UBTR-MR
Specifications
Mounting: | Insert |
Type: | Receptacle, Tamper-Resistant, 2 Device, USB, Decora |
Color: | Merlot |
Amps: | 15 |
Volts AC: | 125 |
Mounting: | Insert |
Color: | Merlot |
Volts AC: | 125 |
Type: | Receptacle, Tamper-Resistant, 2 Device, USB, Decora |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)