All Weather Extension Cord,15 Amp,125V AC

Item #: 170486

Cat #: 2467SW8806

UPC: 029892024673

Documents & Guides
All Weather Extension Cord. SJTW, Extra Flexible. NEMA 5-15. Size/Number of Conductors: 14/3. Rating: 15 Amp, 125V AC. 1875 Watt. Length: 25 ft. Color: Blue w/lighted end. Applications: Construction, Industrial and Maintenance
Sign In or Register to view pricing and more.

No associated products found.

Overview

All Weather Extension Cord. SJTW, Extra Flexible. NEMA 5-15. Size/Number of Conductors: 14/3. Rating: 15 Amp, 125V AC. 1875 Watt. Length: 25 ft. Color: Blue w/lighted end. Applications: Construction, Industrial and Maintenance
As a family business, Southwire is proud to be building on a historical commitment to environmental stewardship and corporate sustainability. Our priority is to exceed the expectations of our stakeholders, while supporting the wellbeing of our communities and the environment in which we live. To help us meet this commitment, we organize our sustainability strategy around five core tenets: Growing Green, Living Well, Giving Back, Doing Right and Building Worth.
Also known as: 029892024673, 2467SW8806

Specifications

NEMA Configuration: 5-15P, 5-15R
Length: 25 ft
Color: Blue
Conductors: 3
Volts AC: 120
Amps: 15
Gauge: 14 AWG
Type: Weather Resistant
NEMA Configuration: 5-15P, 5-15R
Color: Blue
Volts AC: 120
Gauge: 14 AWG
Length: 25 ft
Conductors: 3
Amps: 15
Type: Weather Resistant

Customer Reviews

No reviews for this product
(0)