KO Seal, Gasketed, Oil Tight Hole Seals, 1"

Item #: 170478

Cat #: WAS100

UPC: 786725490509

Documents & Guides
KO Seal, Gasketed, Oil Tight Hole Seals, 1 Inch, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

KO Seal, Gasketed, Oil Tight Hole Seals, 1 Inch, Steel
Hole Seals are designed to protect enclosures that have extra 1 inch pushbutton holes, conduit openings, or knockout openings from dust, dirt, oil, and water.
Also known as: 786725490509, WAS100

Specifications

Diameter: 1 in
Material: Carbon Steel
Standards: California Proposition 65
Diameter: 1 in
Standards: California Proposition 65
Material: Carbon Steel

Customer Reviews

No reviews for this product
(0)