Junction Box, NEMA 12, Hinged Cover, 10" x 8" x 4" Steel

Item #: 170474

Cat #: B100804CH

UPC: 786725331451

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 12, Hinged Cover, 10 Inch x 8 Inch x 4 Inch Steel/Gray Powder Coat

Overview

Junction Box, NEMA 12, Hinged Cover, 10 Inch x 8 Inch x 4 Inch Steel/Gray Powder Coat
Intended for use as electrical junction boxes, terminal wiring boxes and instrument housings. Hinged door provides protection fromdust, dirt, oil and water.
Also known as: 786725331451, B100804CH

Specifications

Depth: 4 in
Size: 10 x 8 x 4 in
Width: 8 in
Material: Steel
Height: 10 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Depth: 4 in
Width: 8 in
Height: 10 in
IP/NEMA Rating: NEMA 12
Size: 10 x 8 x 4 in
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)