Enclosure, NEMA 1, Hinged Cover, 12" x 12" x 6", KO, Steel

Item #: 170473

Cat #: A121206

UPC: 786725301706

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 1, Hinged Cover with Clamps, Steel, 12 x 12 x 6 Inch, Wall Mount, with Knockouts, A Series, Cutout Box

Overview

Enclosure, NEMA 1, Hinged Cover with Clamps, Steel, 12 x 12 x 6 Inch, Wall Mount, with Knockouts, A Series, Cutout Box
Designed for use as surface-mounted junction box, switch box and cutout box.
Also known as: 786725301706, A121206

Specifications

Height: 12 in
Width: 12 in
Depth: 6 in
IP/NEMA Rating: NEMA 1
Color: Gray
Size: 12 x 12 x 6 in
Material: Steel
Mounting: Wall
Standards: California Proposition 65
Height: 12 in
Depth: 6 in
Color: Gray
Material: Steel
Standards: California Proposition 65
Width: 12 in
IP/NEMA Rating: NEMA 1
Size: 12 x 12 x 6 in
Mounting: Wall

Customer Reviews

No reviews for this product
(0)