PATTON 1 Light Mini Pendant

Item #: 1704631

Cat #: 60-5137

UPC: 045923651373

Sign In or Register to view pricing and more.
Patton - 1 Light Mini Pendant with Frosted Glass - Prairie Bronze Finish

Overview

Patton - 1 Light Mini Pendant with Frosted Glass - Prairie Bronze Finish
The classically inspired Patton 60-5137 Finished in brushed Nickel or prairie bronze and accented by Frosted Glass shades, is the largest and most versatile of our new design collections. In addition to the usual configurations, Patton features a 4-light vanity, a flush dome and 3 and 5-light chandeliers which are available in both arm-up and arm-down configurations. There is nowhere these fixtures cannot go.
Also known as: 045923651373, 60-5137

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted, Bronze
Wattage: 60
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Frosted, Bronze
Material: Steel
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)