Stud Mount Tie for 0.25"/120lb, 16"L, BLK

Item #: 1704606

Cat #: T120RSM0HIRK2

UPC: 089306061496

Sign In or Register to view pricing and more.
Documents & Guides
Stud Mount Tie for .25", 120lb Tensile, 16.0" Long, PA66HIRHSUV, Black, 50/pkg

Overview

Stud Mount Tie for .25", 120lb Tensile, 16.0" Long, PA66HIRHSUV, Black, 50/pkg
HellermannTyton stud mount tie designed for use on a 1/4" threaded stud or exposed threads of a machine screw.
Also known as: 089306061496, T120RSM0HIRK2

Specifications

Color: Black
Weight Capacity: 120 lbs
Length: 16 in
Color: Black
Length: 16 in
Weight Capacity: 120 lbs

Customer Reviews

No reviews for this product
(0)