TRANS SW KIT 310C+PC3010+PB30

Item #: 1704350

Cat #: 310CRK

UPC: 815181012021

MODEL 310CRK MODEL DESCRIPTION Pro/Tran 2 MAX. GENERATOR RUNNING WATTS 7500 PHASE Single MAX. SINGLE-POLE CIRCUITS 10 MAX. DOUBLE-POLE CIRCUITS 5 MAX. RATING PER CIRCUIT 2/30A, 8/20A MAX. COMBINED LOAD @ 125 VAC 60 MAX. COMBINED LOAD @ 250 VAC 30 POWER INLET, NEMA L14-30 CORD SIZE [gauge] 10 RECCOMMENDED CORD SIZE [gauge] 10 CONDUIT SIZE [inches] 1 CONDUIT LENGTH [inches] 18 WATTMETERS Yes SHIPPING WEIGHT [lbs.] 25 DIMENSIONS H x W x D [inches] 11 x 11.75 x 4.5 CABINET TYPE, NEMA Indoor, NEMA CORD LENGTH [feet] 10
Sign In or Register to view pricing and more.

No associated products found.

Overview

MODEL 310CRK MODEL DESCRIPTION Pro/Tran 2 MAX. GENERATOR RUNNING WATTS 7500 PHASE Single MAX. SINGLE-POLE CIRCUITS 10 MAX. DOUBLE-POLE CIRCUITS 5 MAX. RATING PER CIRCUIT 2/30A, 8/20A MAX. COMBINED LOAD @ 125 VAC 60 MAX. COMBINED LOAD @ 250 VAC 30 POWER INLET, NEMA L14-30 CORD SIZE [gauge] 10 RECCOMMENDED CORD SIZE [gauge] 10 CONDUIT SIZE [inches] 1 CONDUIT LENGTH [inches] 18 WATTMETERS Yes SHIPPING WEIGHT [lbs.] 25 DIMENSIONS H x W x D [inches] 11 x 11.75 x 4.5 CABINET TYPE, NEMA Indoor, NEMA CORD LENGTH [feet] 10
The  Pro/Tran 2  is the next generation of Loadside™ manual transfer switch by Reliance Controls. These indoor surface mount transfer switches are designed for fast installation in residential and commercial applications. The 16-inch flexible conduit whip attaches easily to a knockout on the load center and all factory wires are clearly marked and colored for identification. Simply select the circuits needed in an emergency and connect them to the  Pro/Tran 2  wire leads as instructed in the manual.
Also known as: 815181012021, 310CRK

Specifications

IP/NEMA Rating: NEMA 1
Volts AC: 250, 125
Circuits: 5
IP/NEMA Rating: NEMA 1
Circuits: 5
Volts AC: 250, 125

Customer Reviews

No reviews for this product
(0)