3ft Micro-USB Cable and 2.1A Wall Charger

Item #: 1704334

Cat #: 48-59-1202

UPC: 045242512546

Documents & Guides
3ft Micro-USB Cable and 2.1A Wall Charger, 3ft Braided Cord, 2.1A Wall Plug Provides Fast Charging of All Devices, Micro-USB Cable Compatible with All Micro-USB Devices Wall Plug Compatible with Other USB Cords, Cord and Wall Plug Compatible with all Milwaukee® REDLITHIUM™ USB Products
Sign In or Register to view pricing and more.

Overview

3ft Micro-USB Cable and 2.1A Wall Charger, 3ft Braided Cord, 2.1A Wall Plug Provides Fast Charging of All Devices, Micro-USB Cable Compatible with All Micro-USB Devices Wall Plug Compatible with Other USB Cords, Cord and Wall Plug Compatible with all Milwaukee® REDLITHIUM™ USB Products
The Milwaukee® 3 ft micro-USB cable and 2.1A wall charger feature nothing but heavy duty design to stand up to abusive jobsite environments. A premium braided cable with metal ends delivers extended life when compared to off-the shelf charging cords. A fast charging wall plug provides 2.1A device charging. Micro-USB cable and wall charger are compatible with Milwaukee® REDLITHIUM™ USB products and M12™ compact charger and power source. Cable and plug also compatible with other micro-USB devices and cords.
Also known as: 045242512546, 48-59-1202

Specifications

Length: 3 ft
Type: Lithium Battery, USB Charger
Length: 3 ft
Type: Lithium Battery, USB Charger

Customer Reviews

No reviews for this product
(0)